Motion
2403-32-20-SS
Elbow & Straight Adapters - Union
Mi Item #12087293
MFR #2403-32-20-SS
Price$970.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Union
Mi Item #12087293
MFR #2403-32-20-SS

Mfr description
2403-32-20-SS 32MJ-20MJ STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.02/each

Specifications

Dimensions

  • Hex Body
    2.6250 in
  • Hex Size
    2.6250 in
  • Thread Size 2
    1-5/8-12 UN

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Union
  • Description Keyword
    Union
  • End 1 Style
    Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/8-12 UN
  • Manufacturer Catalog Number
    2403-32-20-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    165.47 bar, 2400 psi
  • Shape
    Straight
  • Type
    Straight Union
  • Working Pressure
    2400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)