Motion
2403-LH-16-16-SS-BLANK

BRENNAN INDUSTRIES INC
2403-LH-16-16-SS-BLANK

Elbow & Straight Adapters - Union
Mi Item #12087307
MFR #2403-LH-16-16-SS-BLANK
Price$307.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2403-LH-16-16-SS-BLANK

Elbow & Straight Adapters - Union
Mi Item #12087307
MFR #2403-LH-16-16-SS-BLANK

Mfr description
2403-LH-16-16-SS-BLANK 16MJ-16MJ STRAIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.33/each

Specifications

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Large Hex Union
  • Description Keyword
    Union
  • End 1 Style
    Male JIC
  • End 2 Style
    Male JIC
  • Manufacturer Catalog Number
    2403-LH-16-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    372.317 bar, 5400 psi
  • Shape
    Straight
  • Type
    Large Hex Union
  • Working Pressure
    5400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)