Overview
Mfr description
2403-LH-32-32 32MJ-32MJ STRAIGHT LARGE H
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale JIC
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data