Motion
2404-06-06-R.039

BRENNAN INDUSTRIES INC
2404-06-06-R.039

2404-06-06-R.039 06MJ-06MP STRAIGHT, RES
MI ITEM #12087324
MFR #2404-06-06-R.039
Price$81.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2404-06-06-R.039

2404-06-06-R.039 06MJ-06MP STRAIGHT, RES
MI ITEM #12087324
MFR #2404-06-06-R.039

Mfr description
2404-06-06-R.039 06MJ-06MP STRAIGHT, RES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.81/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/8-18 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)