Motion
2404-16-20-B
2404-16-20-B 16MJ-20MP STRAIGHT BRASS
MI ITEM #12087329
MFR #2404-16-20-B
List Price$59.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-16-20-B 16MJ-20MP STRAIGHT BRASS
MI ITEM #12087329
MFR #2404-16-20-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.57/each for your price

Overview

Mfr description
2404-16-20-B 16MJ-20MP STRAIGHT BRASS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1 in, 1-1/4 in
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-5/16-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1 in, 1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-5/16-12 UN
  • Material
    Brass
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text