Motion
2404-20-32-SS
2404-20-32-SS 20MJ-32MP STRAIGHT STNLS
Mi Item #12087332
MFR #2404-20-32-SS
Price$832.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-20-32-SS 20MJ-32MP STRAIGHT STNLS
Mi Item #12087332
MFR #2404-20-32-SS

Mfr description
2404-20-32-SS 20MJ-32MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.94/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 2 in
  • End 2 Size
    1-1/4 in, 2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-5/8-12 UN, 2-11-1/2 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-5/8-12 UN, 2-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)