Motion
2404-LL-16-16-SS

BRENNAN INDUSTRIES INC
2404-LL-16-16-SS

Elbow & Straight Adapters - Connector
Mi Item #12087345
MFR #2404-LL-16-16-SS
Price$498.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2404-LL-16-16-SS

Elbow & Straight Adapters - Connector
Mi Item #12087345
MFR #2404-LL-16-16-SS

Mfr description
2404-LL-16-16-SS 16MJ-16MP STRAIGHT X-LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.01/each

Specifications

Dimensions

  • Hex Body
    1.3750 in
  • Hex Size
    1.3750 in
  • Thread Size 2
    1-11-1/2 NPTF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Pipe
  • Connection Type
    SAE J514 37° Flare Extra Long Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1-11-1/2 NPTF
  • Manufacturer Catalog Number
    2404-LL-16-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Shape
    Straight
  • Type
    Extra Long Male Connector
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)