Motion
2406-06-06-R.016

BRENNAN INDUSTRIES INC
2406-06-06-R.016

2406-06-06-R.016 06FJ-06MJ STRAIGHT, RES
MI ITEM #12087375
MFR #2406-06-06-R.016
Price$42.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-06-06-R.016

2406-06-06-R.016 06FJ-06MJ STRAIGHT, RES
MI ITEM #12087375
MFR #2406-06-06-R.016

Mfr description
2406-06-06-R.016 06FJ-06MJ STRAIGHT, RES
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.03/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)