Overview
Mfr description
2406-08-08-R.213 08FJ-08MJ STRAIGHT, RES
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data