Motion
2406-12-10-IN-SS

BRENNAN INDUSTRIES INC
2406-12-10-IN-SS

Elbow & Straight Adapters - Reducer
Mi Item #12087392
MFR #2406-12-10-IN-SS
Price$302.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-12-10-IN-SS

Elbow & Straight Adapters - Reducer
Mi Item #12087392
MFR #2406-12-10-IN-SS

Mfr description
2406-12-10-IN-SS 12FJ-10MJ STRAIGHT (INS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.67/each

Specifications

Dimensions

  • Thread Size 2
    7/8-14 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female JIC Seat x Male JIC
  • Connection Type
    SAE J514 37° Flare Reducer Insert
  • Description Keyword
    Reducer
  • End 1 Style
    JIC Tube Insert
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/8-14 UNF
  • Manufacturer Catalog Number
    2406-12-10-IN-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    Straight
  • Type
    Reducer Insert
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)