Overview
Mfr description
2406-14-06-IN 14FJ-06MJ STRAIGHT (INSERT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size3/8 in, 7/8 in
- End 1 Thread1-3/16-12 UN, 9/16-18 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Size3/8 in, 7/8 in
- End 2 Thread1-3/16-12 UN, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data