Motion
2406-16-08-R.0595

BRENNAN INDUSTRIES INC
2406-16-08-R.0595

2406-16-08-R.0595 16FJ-08MJ STRAIGHT, RE
Mi Item #12087397
MFR #2406-16-08-R.0595
Price$143.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-16-08-R.0595

2406-16-08-R.0595 16FJ-08MJ STRAIGHT, RE
Mi Item #12087397
MFR #2406-16-08-R.0595

Mfr description
2406-16-08-R.0595 16FJ-08MJ STRAIGHT, RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.68/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/2 in
  • End 2 Size
    1 in, 1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC, Male JIC
  • End 1 Thread
    1-5/16-12 UN, 3/4-16 UNF
  • End 2 Style
    Female JIC, Male JIC
  • End 2 Thread
    1-5/16-12 UN, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)