Motion
2406-20-06-SS
Elbow & Straight Adapters - Reducer
Mi Item #12087398
MFR #2406-20-06-SS
Price$609.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Reducer
Mi Item #12087398
MFR #2406-20-06-SS

Mfr description
2406-20-06-SS 20FJ-06MJ STRAIGHT REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.33/each

Specifications

Dimensions

  • Thread Size 2
    9/16-18 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Female JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    9/16-18 UNF
  • Manufacturer Catalog Number
    2406-20-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    330.9 bar, 4800 psi
  • Shape
    Straight
  • Type
    Reducer
  • Working Pressure
    4800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)