Motion
2500-02-02-SS
Elbow & Straight Adapters - Union Elbow
Mi Item #12087415
MFR #2500-02-02-SS
Price$88.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Union Elbow
Mi Item #12087415
MFR #2500-02-02-SS

Mfr description
2500-02-02-SS 02MJ-02MJ 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.60/each

Specifications

Dimensions

  • Thread Size 2
    5/16-24 UNF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    5/16-24 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    5/16-24 UNF
  • Manufacturer Catalog Number
    2500-02-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    530.9 bar, 7700 psi
  • Shape
    90° Elbow
  • Type
    90° Union Elbow
  • Working Pressure
    7700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)