Motion
2500-12-06-SS
Elbow & Straight Adapters - Union Elbow
Mi Item #12087420
MFR #2500-12-06-SS
Price$318.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Union Elbow
Mi Item #12087420
MFR #2500-12-06-SS

Mfr description
2500-12-06-SS 12MJ-06MJ 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.51/each

Specifications

Dimensions

  • Thread Size 2
    9/16-18 UNF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare 90° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    9/16-18 UNF
  • Manufacturer Catalog Number
    2500-12-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    90° Elbow
  • Type
    90° Union Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)