Motion
2501-10-16-SS
Elbow & Straight Adapters - Elbow
Mi Item #12087432
MFR #2501-10-16-SS
Price$211.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #12087432
MFR #2501-10-16-SS

Mfr description
2501-10-16-SS 10MJ-16MP 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.49/each

Specifications

Dimensions

  • Hex Body
    1.3120 in
  • Hex Size
    1.3120 in
  • Thread Size 2
    1-11-1/2 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Pipe
  • Connection Type
    SAE J514 37° Flare 90° Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1-11-1/2 NPTF
  • Manufacturer Catalog Number
    2501-10-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    90° Elbow
  • Type
    90° Male Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)