Motion
2501-32-20-FG
2501-32-20-FG 32MJ-20MP 90 ELBOW FORGED
MI ITEM #12087435
MFR #2501-32-20-FG
Price$682.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-32-20-FG 32MJ-20MP 90 ELBOW FORGED
MI ITEM #12087435
MFR #2501-32-20-FG

Mfr description
2501-32-20-FG 32MJ-20MP 90 ELBOW FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.11/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 2 in
  • End 2 Size
    1-1/4 in, 2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 2-1/2-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 2-1/2-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)