Motion
2501-L-06-08-SS

BRENNAN INDUSTRIES INC
2501-L-06-08-SS

Elbow & Straight Adapters - Elbow
Mi Item #12087440
MFR #2501-L-06-08-SS
Price$223.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-L-06-08-SS

Elbow & Straight Adapters - Elbow
Mi Item #12087440
MFR #2501-L-06-08-SS

Mfr description
2501-L-06-08-SS 06MJ-08MP 90 ELBOW LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.80/each

Specifications

Dimensions

  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Thread Size 2
    1/2-14 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Pipe
  • Connection Type
    SAE J514 37° Flare 90° Long Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1/2-14 NPTF
  • Manufacturer Catalog Number
    2501-L-06-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    90° Elbow
  • Type
    90° Long Male Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)