Motion
2502-05-04-B
2502-05-04-B 05MJ-04FP 90 ELBOW BRASS
MI ITEM #12087445
MFR #2502-05-04-B
List Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-05-04-B 05MJ-04FP 90 ELBOW BRASS
MI ITEM #12087445
MFR #2502-05-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.91/each for your price

Overview

Mfr description
2502-05-04-B 05MJ-04FP 90 ELBOW BRASS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    1/4 in, 5/16 in
  • End 1 Thread
    1/2-20 UNF, 1/4-18 NPTF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    1/4 in, 5/16 in
  • End 2 Thread
    1/2-20 UNF, 1/4-18 NPTF
  • Material
    Brass
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text