Motion
2503-10-04-FG
2503-10-04-FG 10MJ-04MP 45 ELBOW FORGED
MI ITEM #12087450
MFR #2503-10-04-FG
Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-10-04-FG 10MJ-04MP 45 ELBOW FORGED
MI ITEM #12087450
MFR #2503-10-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/8 in
  • End 2 Size
    1/4 in, 5/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/4-18 NPTF, 7/8-14 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2503

Overview

Mfr description
2503-10-04-FG 10MJ-04MP 45 ELBOW FORGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text