Motion
2503-24-16-FG
2503-24-16-FG 24MJ-16MP 45 ELBOW FORGED
MI ITEM #12087452
MFR #2503-24-16-FG
List Price$209.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-24-16-FG 24MJ-16MP 45 ELBOW FORGED
MI ITEM #12087452
MFR #2503-24-16-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.34/each for your price

Overview

Mfr description
2503-24-16-FG 24MJ-16MP 45 ELBOW FORGED

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1 in, 1-1/2 in
  • End 1 Thread
    1-11-1/2 NPTF, 1-7/8-12 UN
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1 in, 1-1/2 in
  • End 2 Thread
    1-11-1/2 NPTF, 1-7/8-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2503
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text