Motion
2504-20-20-SS
Elbow & Straight Adapters - Union Elbow
Mi Item #12087454
MFR #2504-20-20-SS
Price$739.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Union Elbow
Mi Item #12087454
MFR #2504-20-20-SS

Mfr description
2504-20-20-SS 20MJ-20MJ 45 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.11/each

Specifications

Dimensions

  • Thread Size 2
    1-5/8-12 UN

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare 45° Union Elbow
  • Description Keyword
    Union Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/8-12 UN
  • Manufacturer Catalog Number
    2504-20-20-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    45° Elbow
  • Type
    45° Union Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)