Motion
2505-05-04-SS
Elbow & Straight Adapters - Elbow
Mi Item #12087459
MFR #2505-05-04-SS
Price$200.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #12087459
MFR #2505-05-04-SS

Mfr description
2505-05-04-SS 05MJ-04FP 45 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.65/each

Specifications

Dimensions

  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Thread Size 2
    1/4-18 NPTF

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Female Pipe
  • Connection Type
    SAE J514 37° Flare 45° Female Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/4-18 NPTF
  • Manufacturer Catalog Number
    2505-05-04-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    45° Elbow
  • Type
    45° Female Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)