Motion
2602-03-03-02-SS

BRENNAN INDUSTRIES INC
2602-03-03-02-SS

Elbow & Straight Adapters - Tee
Mi Item #12087478
MFR #2602-03-03-02-SS
Price$102.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2602-03-03-02-SS

Elbow & Straight Adapters - Tee
Mi Item #12087478
MFR #2602-03-03-02-SS

Mfr description
2602-03-03-02-SS 03MJ-03MJ-02FP BRANCH T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.57/each

Specifications

Dimensions

  • End 3 Size
    1/8 in
  • Hex Body
    0.5620 in
  • Hex Size
    0.5620 in
  • Thread Size 2
    3/8-24 UNF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC x Female Pipe
  • Connection Type
    SAE J514 37° Flare Female Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    3/8-24 UNF
  • End 3 Thread
    1/8-27 NPTF
  • Manufacturer Catalog Number
    2602-03-03-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    Tee
  • Type
    Female Branch Tee
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)