Overview
Mfr description
2602-06-06-02-B 06MJ-06MJ-02FP BRANCH TE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/8 in, 3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/8 in, 3/8 in
- End 2 Thread9/16-18 UNF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Size1/8 in;3/8 in
- End 3 Thread1/8-27 NPTF
- MaterialBrass
- End 4 StyleNot Applicable
- Series2602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data