Motion
2603-02-02-02-B

BRENNAN INDUSTRIES INC
2603-02-02-02-B

2603-02-02-02-B
MI ITEM #12087490
MFR #2603-02-02-02-B
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-02-02-02-B

2603-02-02-02-B
MI ITEM #12087490
MFR #2603-02-02-02-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.97/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    5/16-24 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    5/16-24 UNF
  • End 3 Style
    Male JIC
  • End 3 Thread
    5/16-24 UNF
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2603

Overview

Mfr description
2603-02-02-02-B 02MJ-02MJ-02MJ TEE BRASS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text