Motion
2603-20-20-16-SS

BRENNAN INDUSTRIES INC
2603-20-20-16-SS

Elbow & Straight Adapters - Union Tee
Mi Item #12087496
MFR #2603-20-20-16-SS
Price$1,323.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-20-20-16-SS

Elbow & Straight Adapters - Union Tee
Mi Item #12087496
MFR #2603-20-20-16-SS

Mfr description
2603-20-20-16-SS 20MJ-20MJ-16MJ TEE STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.44/each

Specifications

Dimensions

  • End 3 Size
    1 in
  • Hex Body
    1.6250 in
  • Hex Size
    1.6250 in
  • Thread Size 2
    1-5/8-12 UN

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Union Tee
  • Description Keyword
    Union Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Thread
    1-5/16-12 UN
  • Manufacturer Catalog Number
    2603-20-20-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    241.3 bar, 3500 psi
  • Shape
    Tee
  • Type
    Union Tee
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)