Motion
2603-24-24-10-SS

BRENNAN INDUSTRIES INC
2603-24-24-10-SS

Elbow & Straight Adapters - Tee
Mi Item #12087497
MFR #2603-24-24-10-SS
Price$1,504.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-24-24-10-SS

Elbow & Straight Adapters - Tee
Mi Item #12087497
MFR #2603-24-24-10-SS

Mfr description
2603-24-24-10-SS 24MJ-24MJ-10MJ TEE STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,504.18/each

Specifications

Dimensions

  • End 3 Size
    5/8 in
  • Hex Body
    1.8750 in
  • Hex Size
    1.8750 in
  • Thread Size 2
    1-7/8-12 UN

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC x Male JIC
  • Connection Type
    SAE J514 37° Flare Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Thread
    7/8-14 UNF
  • Manufacturer Catalog Number
    2603-24-24-10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Shape
    Tee
  • Type
    Union Tee
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)