Overview
Mfr description
2605-20-20-16-FG 20MJ-20MP-16MJ RUN TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1 in, 1-1/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1 in, 1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF
- End 3 StyleMale JIC, Male Pipe
- End 3 Size1 in;1-1/4 in
- End 3 Thread1-5/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2605
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data