Overview
Mfr description
2606-12-08-12-FG 12MJ-08FP-12MJ RUN TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/2 in, 3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Size3/4 in;1/2 in
- End 3 Thread1-1/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data