Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC, Male Pipe
- End 1 Thread7/16-20 UNF
- End 2 StyleFemale Pipe, Male JIC, Male Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe, Male JIC, Male Pipe
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2611
Overview
Mfr description
2611-04-04-04-SS 04MJ-04MP-04FP TEE STNL