Motion
2613-04-04-06-SS

BRENNAN INDUSTRIES INC
2613-04-04-06-SS

Elbow & Straight Adapters - Tee
Mi Item #12087537
MFR #2613-04-04-06-SS
Price$500.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2613-04-04-06-SS

Elbow & Straight Adapters - Tee
Mi Item #12087537
MFR #2613-04-04-06-SS

Mfr description
2613-04-04-06-SS 04MP-04FP-06MJ TEE STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.10/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Thread Size 2
    1/4-18 NPTF

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe x Male JIC
  • Connection Type
    SAE J514 37° Flare Male Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Thread
    9/16-18 UNF
  • Manufacturer Catalog Number
    2613-04-04-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    Tee
  • Type
    Male Branch Tee
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)