Motion
2700-06-04-SS
Elbow & Straight Adapters - Bulkhead
Mi Item #12087549
MFR #2700-06-04-SS
Price$179.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Bulkhead
Mi Item #12087549
MFR #2700-06-04-SS

Mfr description
2700-06-04-SS 06MJ-04MJ BULKHEAD STRAIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.65/each

Specifications

Dimensions

  • Thread Size 2
    7/16-20 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC Bulkhead
  • Connection Type
    SAE J514 37° Flare Bulkhead
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/16-20 UNF
  • Manufacturer Catalog Number
    2700-06-04-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    496.42 bar, 7200 psi
  • Shape
    Straight
  • Type
    Bulkhead
  • Working Pressure
    7200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)