Motion
2700-LN-10-08
2700-LN-10-08 10MJ-08MJ BLKHD STRAIGHT W
Mi Item #12087552
MFR #2700-LN-10-08
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2700-LN-10-08 10MJ-08MJ BLKHD STRAIGHT W
Mi Item #12087552
MFR #2700-LN-10-08

Mfr description
2700-LN-10-08 10MJ-08MJ BLKHD STRAIGHT W
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    3/4-16 UNF, 7/8-14 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    3/4-16 UNF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)