Overview
Mfr description
2701-06-06-B 06MJ-06MJ BULKHEAD 90 ELBO
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2701
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data