Motion
2701-LN-04-04-B

BRENNAN INDUSTRIES INC
2701-LN-04-04-B

2701-LN-04-04-B 04MJ-04MJ BULKHEAD 90 E
MI ITEM #12087563
MFR #2701-LN-04-04-B
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2701-LN-04-04-B

2701-LN-04-04-B 04MJ-04MJ BULKHEAD 90 E
MI ITEM #12087563
MFR #2701-LN-04-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.97/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC Bulkhead, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2701

Overview

Mfr description
2701-LN-04-04-B 04MJ-04MJ BULKHEAD 90 E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text