Motion
2702-02-02-SS
Elbow & Straight Adapters - Bulkhead
Mi Item #12087569
MFR #2702-02-02-SS
Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Bulkhead
Mi Item #12087569
MFR #2702-02-02-SS

Mfr description
2702-02-02-SS 02MJ-02MJ BULKHEAD 45 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.30/each

Specifications

Dimensions

  • Thread Size 2
    5/16-24 UNF

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC Bulkhead
  • Connection Type
    SAE J514 37° Flare Bulkhead 45° Elbow
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male JIC
  • End 1 Thread
    5/16-24 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    5/16-24 UNF
  • Manufacturer Catalog Number
    2702-02-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    530.9 bar, 7700 psi
  • Shape
    45° Elbow
  • Type
    Bulkhead 45° Elbow
  • Working Pressure
    7700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)