Motion
2702-LN-20-20-SS

BRENNAN INDUSTRIES INC
2702-LN-20-20-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #12087576
MFR #2702-LN-20-20-SS
Price$1,098.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2702-LN-20-20-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #12087576
MFR #2702-LN-20-20-SS

Mfr description
2702-LN-20-20-SS 20MJ-20MJ BLKHD 45 ELB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,098.83/each

Specifications

Dimensions

  • Thread Size 2
    1-5/8-12 UN

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC Bulkhead, With Lock Nut
  • Connection Type
    SAE J514 37° Flare Bulkhead 45° Elbow With Lock Nut
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/8-12 UN
  • Manufacturer Catalog Number
    2702-LN-20-20-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    45° Elbow
  • Type
    Bulkhead 45° Elbow With Lock Nut
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)