Overview
Mfr description
2704-16-16-16-SS 16MJ-16MJ BLKHD-16MJ, B
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Size1 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Size1 in
- End 2 Thread1-5/16-12 UN
- MaterialStainless Steel
- End 3 Size1 in
- End 3 StyleMale JIC Bulkhead, Male JIC
- End 3 Thread1-5/16-12 UN
- End 4 StyleNot Applicable
- Series2704
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data