Motion
2704-24-24-24-SS

BRENNAN INDUSTRIES INC
2704-24-24-24-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #12087587
MFR #2704-24-24-24-SS
Price$1,652.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2704-24-24-24-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #12087587
MFR #2704-24-24-24-SS

Mfr description
2704-24-24-24-SS 24MJ-24MJ BLKHD-24MJ, B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,652.26/each

Specifications

Dimensions

  • End 3 Size
    1-1/2 in
  • Thread Size 2
    1-7/8-12 UN

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male JIC Bulkhead x Male JIC
  • Connection Type
    SAE J514 37° Flare Bulkhead Run Tee
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-7/8-12 UN
  • End 3 Thread
    1-7/8-12 UN
  • Manufacturer Catalog Number
    2704-24-24-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    Tee
  • Type
    Bulkhead Run Tee
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)