Motion
2706-L-12-12X3.670

BRENNAN INDUSTRIES INC
2706-L-12-12X3.670

2706-L-12-12X3.670 12MP-12MJ BULKHEAD ST
MI ITEM #12087598
MFR #2706-L-12-12X3.670
Price$237.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2706-L-12-12X3.670

2706-L-12-12X3.670 12MP-12MJ BULKHEAD ST
MI ITEM #12087598
MFR #2706-L-12-12X3.670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.77/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male Pipe
  • End 1 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 2 Style
    Male JIC Bulkhead, Male Pipe
  • End 2 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2706

Overview

Mfr description
2706-L-12-12X3.670 12MP-12MJ BULKHEAD ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text