Motion
2764-LN-06-04-O

BRENNAN INDUSTRIES INC
2764-LN-06-04-O

Straight Adapter - 9/16-18 UNF, 7/16-20 UNF Thread, Steel Material
Mi Item #12087602
MFR #2764-LN-06-04-O
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2764-LN-06-04-O

Straight Adapter - 9/16-18 UNF, 7/16-20 UNF Thread, Steel Material
Mi Item #12087602
MFR #2764-LN-06-04-O

Mfr description
2764-LN-06-04-O 06MORB-04MJ BLKHD STRAIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Male O-Ring Boss
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Male JIC Bulkhead, Male O-Ring Boss
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)