Overview
Mfr description
3301-62-16-12 16BORE-12 FLAT FACE FLANGE
Specifications
- Adapter TypeStraight
- End 1 StyleCode 61 Flat Face Flange, Tube Bore in Inch
- End 1 Size1 in
- End 2 StyleCode 61 Flat Face Flange, Tube Bore in Inch
- End 2 Size1 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series3301
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data