Motion
3475-32-20-NWO
3475-32-20-NWO 32MAORB-20MP STRAIGHT, 2.
Mi Item #12087617
MFR #3475-32-20-NWO
Price$427.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3475-32-20-NWO 32MAORB-20MP STRAIGHT, 2.
Mi Item #12087617
MFR #3475-32-20-NWO

Mfr description
3475-32-20-NWO 32MAORB-20MP STRAIGHT, 2.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.78/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 2 in
  • End 2 Size
    1-1/4 in, 2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 2-1/2-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 2-1/2-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)