Motion
4501-08-06-SS
Elbow & Straight Adapters - 90° Elbow
Mi Item #12087630
MFR #4501-08-06-SS
Price$147.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 90° Elbow
Mi Item #12087630
MFR #4501-08-06-SS

Mfr description
4501-08-06-SS 08HB-06MP 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.80/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Thread Size 2
    3/8-18 NPTF

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Hose Bead x Male Pipe
  • Connection Type
    SAE J1231 Hose Bead 90° Male Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Beaded Hose Barb
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    3/8-18 NPTF
  • Manufacturer Catalog Number
    4501-08-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Shape
    90° Elbow
  • Type
    Hose Bead 90° Male Elbow
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)