Motion
4504-08-08-08-SS

BRENNAN INDUSTRIES INC
4504-08-08-08-SS

Elbow & Straight Adapters - Tee
Mi Item #12087639
MFR #4504-08-08-08-SS
Price$388.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4504-08-08-08-SS

Elbow & Straight Adapters - Tee
Mi Item #12087639
MFR #4504-08-08-08-SS

Mfr description
4504-08-08-08-SS 08HB-08HB-08HB TEE STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.63/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Hose Bead x Hose Bead x Hose Bead
  • Connection Type
    SAE J1231 Hose Bead Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Beaded Hose Barb
  • End 2 Style
    Beaded Hose Barb
  • Manufacturer Catalog Number
    4504-08-08-08-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Shape
    Tee
  • Type
    Hose Bead Union Tee
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)