Overview
Mfr description
4504-10-10-10-FG 10HB-10HB-10HB TEE FORG
Specifications
- Adapter TypeTee
- End 1 StyleHose Barb
- End 1 Size5/8 in
- End 2 StyleHose Barb
- End 2 Size5/8 in
- End 3 StyleHose Barb
- End 3 Size5/8 in
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series4504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data