Motion
4601-12-06-NWO-FG

BRENNAN INDUSTRIES INC
4601-12-06-NWO-FG

4601-12-06-NWO-FG 12HB-06MAORB 90 ELBOW
MI ITEM #12087645
MFR #4601-12-06-NWO-FG
List Price$36.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-12-06-NWO-FG

4601-12-06-NWO-FG 12HB-06MAORB 90 ELBOW
MI ITEM #12087645
MFR #4601-12-06-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.78/each for your price

Overview

Mfr description
4601-12-06-NWO-FG 12HB-06MAORB 90 ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 1 Size
    3/4 in, 3/8 in
  • End 2 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Size
    3/4 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    4601
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text