Overview
Mfr description
4601-S-08-08-NWO-FG-1.190 08HB-08MAORB 9
Specifications
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Adjustable O-Ring Boss
- End 1 Size1/2 in
- End 2 StyleHose Barb, Male Adjustable O-Ring Boss
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series4601
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data