Motion
4601-S-08-08-NWO-FG-1.800

BRENNAN INDUSTRIES INC
4601-S-08-08-NWO-FG-1.800

4601-S-08-08-NWO-FG-1.800 08HB-08MAORB 9
MI ITEM #12087651
MFR #4601-S-08-08-NWO-FG-1.800
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
4601-S-08-08-NWO-FG-1.800

4601-S-08-08-NWO-FG-1.800 08HB-08MAORB 9
MI ITEM #12087651
MFR #4601-S-08-08-NWO-FG-1.800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.00/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Style
    Hose Barb, Male Adjustable O-Ring Boss
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    4601

Overview

Mfr description
4601-S-08-08-NWO-FG-1.800 08HB-08MAORB 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text